Shop ALLPOINTS
See all product information
Create Account
461898 Temperature Controlboard For Blodgett Oven
- Mfr # 461898
- Zoro # G604885420
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Fits Brand
Blodgett
For Use With
Oven
Length
5 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461898
- Zoro #
- G604885420
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 4 in
Details
- Item
- Temperature Controlboard
- Fits Brand
- Blodgett
- For Use With
- Oven
- Weight
- 0.7 lb
Description
temp control w/potentiometer for pointer knob use # 221106 for probe use # 441117 blodgett oven st-300, zephaire 50e, zephaire e & g with s/s control
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.