Shop ALLPOINTS
See all product information
Create Account
481129 Hi-Limit, Fenwal For Henny Penny
Mfr # 481129
Zoro # G804881031
product price:Â
$
802.99
/ea
Free Shipping & Returns
Key Features
Width
1 in
Fits Brand
Henny Penny
Length
1 in
Weight
0.1 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 481129
- Zoro #
- G804881031
- UPC #
- -
- Country of Origin
- United States
- Item
- Fenwal Hi-limit
- Fits Brand
- Henny Penny
- Weight
- 0.1 lb
Description
fenwall hi-limit w/ 1/4" terminals (4) temp 425, 1/2" mpt bulb 2-7/16" (includes threads) henny penny fryer 680.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.