Shop ALLPOINTS
See all product information
Create Account
481159 Hi Limit For Blodgett Oven
Mfr # 481159
Zoro # G004880926
product price:Â
$
910.99
/ea
Free Shipping & Returns
Key Features
Length
2 in
For Use With
Oven
Weight
0.01 lb
Fits Brand
Blodgett
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 481159
- Zoro #
- G004880926
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Oven
- Weight
- 0.01 lb
- Item
- Hi Limit
- Fits Brand
- Blodgett
Description
thermal switch hi-limit, fixed 475 f, disc type 49t21 blodgett kco-25e kiosk convection oven