Shop ALLPOINTS
See all product information
Create Account
481191 Hi-Limit
Mfr # 481191
Zoro # G404880960
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Weight
0.01 lb
Height
2 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 481191
- Zoro #
- G404880960
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 2 in
- Length
- 4 in
Details
- Weight
- 0.01 lb
- Item
- Hi-limit
Description
capillary has a 5/16-24 nut cleveland ca1e
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov