Shop ALLPOINTS
See all product information
Create Account
5011015 Latch, Paddle, 1/2" Studs For Food Warming Equipment Co Inc
Mfr # 5011015
Zoro # G004896347
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Food Warming Equipment
Length
5 in
Weight
0.9 lb
Height
1 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5011015
- Zoro #
- G004896347
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Height
- 1 in
- Width
- 5 in
Details
- Fits Brand
- Food Warming Equipment
- Weight
- 0.9 lb
- Item
- Paddle Latch
Description
material: stainless steel length: 5" | 127 mm width: 4" | 102 mm type: 1/2" protruding studs thread: 1/4"-20 depth: 1 1/8" | 29 mm centers: 1 1/4" | 32 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov