Shop ALLPOINTS
See all product information
Create Account
5031020 Valve, Control, Head Pres, 190Psi For Hoshizaki Of America
Mfr # 5031020
Zoro # G404896046
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Fits Brand
Hoshizaki
Weight
1 lb
For Use With
Ice Machine
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5031020
- Zoro #
- G404896046
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Height
- 3 in
- Width
- 7 in
Details
- Fits Brand
- Hoshizaki
- Item
- Control Valve
- Weight
- 1 lb
- For Use With
- Ice Machine
Description
material: copper inlet: 1/2" odf outlet: 3/8" odf pressure range: 190 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.