Shop ALLPOINTS
See all product information
Create Account
5031026 Motor, Condenser, 115V, Cwle For Hoshizaki Of America
Mfr # 5031026
Zoro # G104885180
product price:Â
$
624.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hoshizaki
Height
4 in
For Use With
Ice Machine
Width
4 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5031026
- Zoro #
- G104885180
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Width
- 4 in
- Length
- 4 in
Details
- Fits Brand
- Hoshizaki
- For Use With
- Ice Machine
- Item
- Condenser Motor
- Weight
- 3.5 lbs
Description
color: black material: steel width: 3 1/2" | 89 mm height: 3 1/4" | 83 mm voltage: 115 v ac amp: 1.2 electrical wattage: 25 revolutions per minute: 1550 rotation: clockwise from shaft end lead end
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.