Shop ALLPOINTS
See all product information
Create Account
8010638 Potentiometer Kit For Cleveland Range
Mfr # 8010638
Zoro # G204884434
product price:Â
$
882.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Fits Brand
Cleveland
For Use With
Range
Width
6 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010638
- Zoro #
- G204884434
- UPC #
- -
- Country of Origin
- United States
- Item
- Potentiometer Kit
- Fits Brand
- Cleveland
- For Use With
- Range
- Weight
- 0.1 lb
Description
Allpoints 8010638
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.