Shop ALLPOINTS
See all product information
Create Account
5031056 Spring, Hinge For Hoshizaki Of America
Mfr # 5031056
Zoro # G504884363
product price:Â
$
21.99
/ea
Sold in multiples of 3 for $65.97
Key Features
Width
5 in
Weight
0.1 lb
For Use With
Ice Machine
Fits Brand
Hoshizaki
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5031056
- Zoro #
- G504884363
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- For Use With
- Ice Machine
- Item
- Hinge
- Fits Brand
- Hoshizaki
Description
material: steel length: 4" | 102 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.