Shop ALLPOINTS
See all product information
Create Account
5031115 Sloped Ice Bin For Hoshizaki Of America
Mfr # 5031115
Zoro # G304884488
product price:Â
$
46.39
/ea
Sold in multiples of 2 for $92.78
Key Features
Length
12 in
For Use With
Ice Machine
Fits Brand
Hoshizaki
Width
12 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5031115
- Zoro #
- G304884488
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Ice Machine
- Fits Brand
- Hoshizaki
- Item
- Sloped Ice Bin
- Weight
- 1.3 lbs
Description
Allpoints 5031115