Shop ALLPOINTS
See all product information
Create Account
5051002 Evap, Rech-In, Tak13Ag, W/2 Fans For Bohn Refrigeration
Mfr # 5051002
Zoro # G304880459
product price:Â
$
1,954.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Bohn Refrigeration
For Use With
Refrigeration
Weight
15.8 lbs
Width
21 in
Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5051002
- Zoro #
- G304880459
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Bohn Refrigeration
- For Use With
- Refrigeration
- Weight
- 15.8 lbs
- Item
- Rech-in Evap
Description
length: 20-5/8" | 524 mm width: 14-1/16" | 358 mm voltage: 115 v ac inlet: 3/8" od liquid line outlet: 3/8" id suction line