Shop ALLPOINTS
See all product information
Create Account
5051003 Motor, Fan (115V) For Bohn Refrigeration
- Mfr # 5051003
- Zoro # G104885272
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Weight
1.4 lbs
Length
6 in
For Use With
Refrigeration
Height
3 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5051003
- Zoro #
- G104885272
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 1.4 lbs
- For Use With
- Refrigeration
- Item
- Fan Motor
- Fits Brand
- Bohn Refrigeration
Dimensions
- Length
- 6 in
- Height
- 3 in
- Width
- 6 in
Description
length: 1-1/8" shaft | 28 mm shaft voltage: 115 v ac amp: 0.8 revolutions per minute: 3000 outer diameter: 3/16" shaft | 5 mm shaft rotation: clockwise from shaft end
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.