5051005 Mount, Motor For Heatcraft
- Mfr # 5051005
- Zoro # G104885654
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Fits Brand
Heatcraft
Height
6 in
Width
11 in
Weight
0.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5051005
- Zoro #
- G104885654
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Height
- 6 in
- Width
- 11 in
Details
- Fits Brand
- Heatcraft
- Item
- Motor
- Weight
- 0.6 lb
Description
material: steel length: 10" | 54 mm inner diameter: 3-3/8" | 83 mm plating: chrome-plated thread: 18 note: commonly found in reach-in refrigerators | used on chandler evaporators
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.