Shop ALLPOINTS
See all product information
Create Account
5081004 Hose, Oil, 5', Orng, 1/2"Npt Swvl For Darling International (Clean Star Parts)
- Mfr # 5081004
- Zoro # G804879915
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Weight
1.6 lbs
Length
15 in
Height
2 in
Fits Brand
Darling International
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5081004
- Zoro #
- G804879915
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.6 lbs
- Item
- Oil Hose
- Fits Brand
- Darling International
Dimensions
- Width
- 15 in
- Length
- 15 in
- Height
- 2 in
Description
color: orange material: silicone length: 5' national pipe thread: 1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.