Shop ALLPOINTS
See all product information
Create Account
51-1107 Type "K" TS Safety Magnet Head Kit; Natural Gas / Liquid Propane; 1/8" Pilot Out
- Mfr # 511107
- Zoro # G404896985
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Height
2 in
Weight
0.7 lb
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511107
- Zoro #
- G404896985
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnet Head Kit
- Weight
- 0.7 lb
Dimensions
- Length
- 12 in
- Height
- 2 in
- Width
- 12 in
Description
ts safety magnet head, k type pilot out 1/8" fpt, w/ adaptors 1/4 x 3/16" cct, screws & gasket gasket only z-089, # 321831 uses thermocouple bakers pride oven old style: ds805, fs805, gs805. blodgett (not for high temp ts11k used in retrofit kits). for high temp assy(blue gasket)complete valve must be ordered #541165 vulcan grill series 900
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.