Shop ALLPOINTS
See all product information
Create Account
51-1174 3/4" Repair Kit for Type GP657 Steam Solenoid Valves
Mfr # 511174
Zoro # G804896714
product price:Â $370.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Length
3 in
Fits Brand
Type GP657 Steam
Weight
0.3 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511174
- Zoro #
- G804896714
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 2 in
Details
- Fits Brand
- Type GP657 Steam
- Weight
- 0.3 lb
- Item
- Repair Kit
Description
parker gp repair kit, ( gp657) 3/4", consists of plunger/spring assembly, "o" ring, diaphragm cartridge, mesh strainer. rubber diaphram, not teflon. for steam solenoid # 58-1123, 3/4", 120/240v
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.