Shop ALLPOINTS
See all product information
Create Account
8011343 Drawer Rail For Turbo Air (Refrigeration)
Mfr # 8011343
Zoro # G504895468
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Weight
1.7 lbs
Fits Brand
Turbo Air
Height
1 in
Width
23 in
Length
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011343
- Zoro #
- G504895468
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 23 in
- Length
- 23 in
Details
- Weight
- 1.7 lbs
- Fits Brand
- Turbo Air
- Item
- Drawer Rail
- For Use With
- Refrigeration
Description
Allpoints 8011343 drawer rail for turbo air (refrigeration)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA