Shop ALLPOINTS
See all product information
Create Account
51-1276 Regulator Conversion Spring - Natural Gas to Liquid Propane
- Mfr # 511276
- Zoro # G304896078
product price:Â
$
31.65
/ea
Sold in multiples of 2 for
$63.30
Key Features
Length
6 in
Width
6 in
Height
2 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511276
- Zoro #
- G304896078
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 2 in
Details
- Weight
- 0.01 lb
- Item
- To Liquid Propane
Description
nat to lp conversion spring used in white/rogers valve series 36c,36d,36e,36f,36g, for lp to nat spring use h1307, # 51-1358 american range fryer af-25, af-45, af-75 cleveland kettle kgm ( with manual ignition ) imperial fryer ifp, ifs keating: fryer 20, bb, cc & ts: 18 & up. southbend kettle series: kslg w/electronic ignition. oven series: xe, xse.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.