Shop ALLPOINTS
See all product information
Create Account
51-1477 Coaxial Thermocouple with Junction Box; 24"; 11/32"-32 Thread
Mfr # 511477
Zoro # G204896574
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Length
5 in
Width
5 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511477
- Zoro #
- G204896574
- UPC #
- -
- Country of Origin
- United States
- Item
- Coaxial Thermocouple
- Weight
- 0.2 lb
Description
18" coaxial thermocouple, 20-30 mv, with junction block for high limit switch. coaxial thermocouple threads = 11/32"-32. johnson control k16fa-24d anets fryer model cecilware fryer model gf16, gf28, fm28 jade star model wolf oven ch, chss, r.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.