Shop ALLPOINTS
See all product information
Create Account
5101073 Gear Set(F/Salad Spner, S, D92Sc)
Mfr # 5101073
Zoro # G204895515
product price:Â $210.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
1 lb
Width
5 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5101073
- Zoro #
- G204895515
- UPC #
- -
- Country of Origin
- France
Dimensions
- Height
- 3 in
- Width
- 5 in
- Length
- 5 in
Details
- Weight
- 1 lb
- Item
- Gear Set
Description
for sd92sc salad spinners includes 4 gears and rod
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.