Shop ALLPOINTS
See all product information
Create Account
511024 Pilot Assembly For Garland Range
Mfr # 511024
Zoro # G804897001
product price:Â
$
52.45
/ea
Key Features
Fits Brand
Garland
Weight
0.3 lb
Length
15 in
Width
15 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511024
- Zoro #
- G804897001
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15 in
- Width
- 15 in
- Height
- 1 in
Details
- Fits Brand
- Garland
- Weight
- 0.3 lb
- Item
- Pilot
- For Use With
- Range
Description
pilot assembly, 7" ctr on top, 4-7/8" down top, 15" x 1-3/4" l tube connected to top with tee, 3/16" dia. us range
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.