Shop ALLPOINTS
See all product information
Create Account
511216 Coil120V For Cleveland Range
- Mfr # 511216
- Zoro # G004895456
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Weight
1 lb
For Use With
Range
Fits Brand
Cleveland
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511216
- Zoro #
- G004895456
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 1 lb
- For Use With
- Range
- Fits Brand
- Cleveland
- Item
- Coil
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 2 in
Description
red hat ii asco molded coil, 120v, 9/16 hole in coil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.