Shop ALLPOINTS
See all product information
Create Account
511400 Pilot Burner Lp/Nat For Jade-Range
- Mfr # 511400
- Zoro # G604895924
product price:Â
$
793.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Height
3 in
Fits Brand
Jade-Range
Weight
0.1 lb
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511400
- Zoro #
- G604895924
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Pilot Burner
- Fits Brand
- Jade-Range
- Weight
- 0.1 lb
- For Use With
- Range
Dimensions
- Width
- 2 in
- Height
- 3 in
- Length
- 2 in
Description
nat/lp pilot, factory # 5chl-1, 1830-031, tube size 1/4", flame pattern 90 degree left, lp orifice # 26-1554 nat orifice # 26-1555 stott benham oven model ( united kingdom )
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.