8011963 Hand Shower For Rational Cooking Systems
- Mfr # 8011963
- Zoro # G304879606
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Height
1 in
Fits Brand
Rational Cooking Systems
Weight
0.3 lb
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011963
- Zoro #
- G304879606
- UPC #
- -
- Country of Origin
- Germany
- Item
- Hand Shower
- Fits Brand
- Rational Cooking Systems
- Weight
- 0.3 lb
Dimensions
- Width
- 7 in
- Height
- 1 in
- Length
- 7 in
Description
Allpoints 8011963
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.