Shop ALLPOINTS
See all product information
Create Account
511520 Thermocouple - Standard, 18" For White Rodgers
Mfr # 511520
Zoro # G604895726
product price:Â
$
22.65
/ea
Sold in multiples of 3 for $67.95
Key Features
Weight
0.1 lb
Fits Brand
White Rodgers
Width
8 in
Length
8 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511520
- Zoro #
- G604895726
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Length
- 8 in
- Height
- 1 in
Details
- Weight
- 0.1 lb
- Item
- Thermocouple
- Fits Brand
- White Rodgers
Description
white-rodgers thermocouple, standard, 18", 20-30 mv coaxial thermocouple threads = 11/32"-32. individual blister pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov