Shop ALLPOINTS
See all product information
Create Account
8012063 Door Seal - Bottom For Southbend Range
Mfr # 8012063
Zoro # G604881439
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
For Use With
Range
Length
29 in
Width
29 in
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012063
- Zoro #
- G604881439
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 29 in
- Width
- 29 in
Details
- For Use With
- Range
- Weight
- 0.4 lb
- Item
- Door Seal - Bottom
- Fits Brand
- Southbend
Description
Allpoints 8012063
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov