Shop ALLPOINTS
See all product information
Create Account
511523 Thermocouple - Standard, 36" For White Rodgers
- Mfr # 511523
- Zoro # G304895828
product price:Â
$
49.19
/ea
Sold in multiples of 2 for
$98.38
Key Features
Weight
0.2 lb
Width
7 in
Height
1 in
Fits Brand
White Rodgers
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511523
- Zoro #
- G304895828
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Fits Brand
- White Rodgers
- Item
- Thermocouple
Dimensions
- Width
- 7 in
- Height
- 1 in
- Length
- 7 in
Description
white-rodgers thermocouple, standard, 36", 20-30 mv coaxial thermocouple threads = 11/32"-32. individual blister pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.