Shop ALLPOINTS
See all product information
Create Account
521018 Gas Service Cock For Eagle Group/Metal Masters
Mfr # 521018
Zoro # G404895780
product price:Â
$
55.75
/ea
Key Features
Weight
0.6 lb
Fits Brand
Eagle Group
Length
3 in
Width
3 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521018
- Zoro #
- G404895780
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 3 in
Details
- Weight
- 0.6 lb
- Item
- Gas Service Cock
- Fits Brand
- Eagle Group
Description
gas service cock, 1/2" fpt, conbraco
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov