Shop ALLPOINTS
See all product information
Create Account
1291126 Kason 67001002016 Filter, Hood - For Kason
- Mfr # 1291126
- Zoro # G604879771
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Weight
5.8 lbs
Length
20 in
Height
2 in
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1291126
- Zoro #
- G604879771
- UPC #
- -
- Country of Origin
- United States
- Weight
- 5.8 lbs
- Item
- Hood Kason Filter
- Fits Brand
- Kason
Dimensions
- Width
- 20 in
- Length
- 20 in
- Height
- 2 in
Description
Allpoints 1291126 kason 67001002016filter, hood - for kason
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.