Shop ALLPOINTS
See all product information
Create Account
521668 Hot Gas Valve120V 17/12 W 50/60Hz For Ice-O-Matic
Mfr # 521668
Zoro # G004895579
product price:Â
$
1,262.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ice-O-Matic
Length
1 in
Width
1 in
For Use With
Ice Machine
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521668
- Zoro #
- G004895579
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 1 in
Details
- Fits Brand
- Ice-O-Matic
- Item
- Hot Gas Valve120v
- For Use With
- Ice Machine
- Weight
- 0.01 lb
Description
hot gas solenoid valve, 120v, 50/60 hz, 17/12w cornelius ice cuber xac530, xac522
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov