Shop ALLPOINTS
See all product information
Create Account
54-1149 Type AMVR Gas Safety Valve; Natural Gas; 1/2" Gas In / Out; (2) 1/2" Gas Out-Side
- Mfr # 541149
- Zoro # G104896346
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Weight
2.2 lbs
Width
5 in
Height
4 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 541149
- Zoro #
- G104896346
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 4 in
- Length
- 5 in
Details
- Weight
- 2.2 lbs
- Item
- Gas Safety Valve
Description
nat gas safety, 1/2" fpt in, 1/2" & 1/2" out. W/ (2) 1/2" side outs, 1/2" x 3/8" reducer bushings, 1/4" cct pilot out, millivolt actuator, thermostat activated, 100,000 btu, mfg # 700-502 model 7000 amvr nat to lp conversion kit # 51-1470, lp gas pressure regulator, 11" wc, adj 8" to 12" wc, for nat to lp conversion on robertshaw 700 series valves. wolf grill tmm-36, tmm-36a & b.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.