Shop ALLPOINTS
See all product information
Create Account
8009724 Hubbell 15A Straightplug (Nema 5-15P)
- Mfr # 8009724
- Zoro # G304888974
product price:Â
$
99.15
/ea
Key Features
Length
3 in
Weight
0.2 lb
Height
2 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009724
- Zoro #
- G304888974
- UPC #
- -
- Country of Origin
- United States
- Item
- Hubbell Straightplug
- Weight
- 0.2 lb
Description
Allpoints 8009724 hubbell 15a straightplug (nema 5-15p)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.