Shop ALLPOINTS
See all product information
Create Account
541001 Gas Valve3/4"
- Mfr # 541001
- Zoro # G404897029
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Weight
2.1 lbs
Length
5 in
Height
4 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 541001
- Zoro #
- G404897029
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 2.1 lbs
- Item
- Gas Valve3
Dimensions
- Length
- 5 in
- Height
- 4 in
- Width
- 5 in
Description
[ nat gas ] [ size 3/4" fpt ] [ nat safety ][ 3.5"wc ] [bleed gas actuator] [ width 4"] [ brand rsw ] 1/4" cct pilot out only, w/slotted thermocouple magnet 3/4 x 1/2" reducer bushings, model 7000 7000 bgor-s7b bleed gas ports 1/4" cct, 300,000 btu use coaxial thermocouple for lp gas valve use # 54-1000 southbend
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.