Shop ALLPOINTS
See all product information
Create Account
541064 Gas Valve1/2" For White Rodgers
Mfr # 541064
Zoro # G004896194
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Fits Brand
White Rodgers
Width
6 in
Weight
1.1 lbs
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 541064
- Zoro #
- G004896194
- UPC #
- -
- Country of Origin
- United States
- Item
- Gas Valve
- Fits Brand
- White Rodgers
- Weight
- 1.1 lbs
Description
[ gas nat ] [ size 1/2" fpt ][ safety ] [ width 2-3/4" ] [ brand white rogers mfg# 764-742 ] includes 2ea 1/2" x 3/8" npt reducer bushings. alternative replacement for itt-general mr5 valves