Shop ALLPOINTS
See all product information
Create Account
8012188 Sheet Clip For Garland Range
Mfr # 8012188
Zoro # G304884617
product price:Â
$
14.75
/ea
Sold in multiples of 3 for $44.25
Key Features
Width
4 in
Height
2 in
For Use With
Range
Length
4 in
Fits Brand
Garland
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012188
- Zoro #
- G304884617
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Range
- Item
- Sheet Clip
- Fits Brand
- Garland
- Weight
- 0.1 lb
Description
Allpoints 8012188
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.