541205 Safety Valve - Ts For Blodgett Oven
- Mfr # 541205
- Zoro # G404895629
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Weight
0.5 lb
Width
4 in
Fits Brand
Blodgett
Height
2 in
For Use With
Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 541205
- Zoro #
- G404895629
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 2 in
- Length
- 4 in
Details
- Weight
- 0.5 lb
- Fits Brand
- Blodgett
- Item
- Safety Valve
- For Use With
- Oven
Description
1/2" npt gas in/out, 1/4" pilot cct out only breakaway fitting- with blue high temp gasket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.