Shop ALLPOINTS
See all product information
Create Account
56-1032 3/8" NPT Vacuum Breaker - 180 Degrees F Maximum Temperature
Mfr # 561032
Zoro # G204896529
product price:Â
$
1,011.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Length
2 in
Weight
0.7 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561032
- Zoro #
- G204896529
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 2 in
Details
- Item
- F Maximum Temperature
- Weight
- 0.7 lb
Description
watts chrome vacuum breaker, 3/8" npt 180f max temp, atmospheric vacuum breaker chrome plated brass for repair kit use # 51-1098
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.