Shop ALLPOINTS
See all product information
Create Account
441651 Probe For Blodgett Oven
Mfr # 441651
Zoro # G304884686
product price:Â
$
811.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Height
7 in
Width
1 in
For Use With
Oven
Fits Brand
Blodgett
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441651
- Zoro #
- G304884686
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- For Use With
- Oven
- Fits Brand
- Blodgett
- Item
- Probe
Description
thermistor probe, 100k ohm blodgett ac-500, ac-500 xcel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.