Shop ALLPOINTS
See all product information
Create Account
56-1081 Cast Iron 3/4" NPT Pressure and Temperature Relief Valve - 150 PSI
Mfr # 561081
Zoro # G604896266
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Weight
1.5 lbs
Height
2 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561081
- Zoro #
- G604896266
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Relief Valve
- Weight
- 1.5 lbs
Description
pressure /temp relief valve [ water 210 f ] [ size 3/4" npt ] [ 150 psi ] [ width 2.75" ] [ 5" probe ] [ brand watts ] [ mfg# 40xl5, 150210 ], 205,000 btu/hr ansi z21.22, asme section iv rated. hubbel booster stero dishwasher sdra, stw, systematic, utensil