Shop ALLPOINTS
See all product information
Create Account
56-1354 15 PSI Bronze Steam Safety Relief Valve - 3/4" NPT, 450 lb./Hour
Mfr # 561354
Zoro # G204896291
product price:Â $530.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Length
3 in
Weight
0.8 lb
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561354
- Zoro #
- G204896291
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 4 in
Details
- Weight
- 0.8 lb
- Item
- Safety Relief Valve
Description
steam safety relief valve, 3/4" npt, 15 psi, 450 lbs/hr, watts, bronze market forge boiler 4 & 6 burner gas boilers, steam coil boilers (rear). steamer a, a-1, a-plus, m24e(18,24,32, 36,42,48), m36e(18,24,32,36,42,48). vulcan steamer sq36, series vl, vs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.