Shop ALLPOINTS
See all product information
Create Account
56-1377 1/2" NPT Vacuum Breaker, 125 PSI - 212 Degrees F Maximum Temperature
Mfr # 561377
Zoro # G704896616
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Width
3 in
Height
2 in
Weight
0.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561377
- Zoro #
- G704896616
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 2 in
Details
- Item
- F Maximum Temperature
- Weight
- 0.6 lb
Description
vacuum breaker, chrome, 125 psi, 212 degrees f, 1/2" fpt repair kit # 51-1483 conbraco champion dishwasher moyer diebel dishwasher toastmaster hose reel, busboy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov