Shop ALLPOINTS
See all product information
Create Account
561426 Drain Sink For Frymaster
Mfr # 561426
Zoro # G804880669
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Fits Brand
Frymaster
Length
4 in
Height
2 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561426
- Zoro #
- G804880669
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Height
- 2 in
- Width
- 4 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Frymaster
- Item
- Drain Sink
Description
sink drain frymaster 2836 w/o float switch, 2836 with float switch, 8bc, 8c, 8sms, fp128, fp128-136s, fp128-236s, fp136, fp228, fp236, fp28, fp36
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.