Shop ALLPOINTS
See all product information
Create Account
561450 Drain Valve Assembly For Stero Dishwashers
Mfr # 561450
Zoro # G604896570
product price:Â
$
2,912.99
/ea
Free Shipping & Returns
Key Features
Weight
4.7 lbs
Width
7 in
Length
7 in
Height
5 in
Fits Brand
Stero Dishwashers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561450
- Zoro #
- G604896570
- UPC #
- -
- Country of Origin
- United States
- Weight
- 4.7 lbs
- Item
- Valve
- Fits Brand
- Stero Dishwashers
Description
stero sdra, stw