Shop ALLPOINTS
See all product information
Create Account
581009 Solenoid Valve3/8" 120V For Hobart
Mfr # 581009
Zoro # G804895137
product price:Â
$
765.99
/ea
Free Shipping & Returns
Key Features
Weight
2.2 lbs
Height
3 in
Fits Brand
Hobart
Length
5 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 581009
- Zoro #
- G804895137
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 2.2 lbs
- Fits Brand
- Hobart
- Item
- Solenoid Valve3
Description
asco red hat ii hot water solenoid valve 120v, 3/8" fpt for coil only use # 51-1211 for repair kit use # 51-1104