581035 Solenoid Valve1/4" 120/240V For Parker Hannifin
- Mfr # 581035
- Zoro # G204896413
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Parker Hannifin
Width
4 in
Length
4 in
Weight
1.6 lbs
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 581035
- Zoro #
- G204896413
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Parker Hannifin
- Item
- Solenoid Valve
- Weight
- 1.6 lbs
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 4 in
Description
parker solenoid valve max temp 225f/107c, 1-150 psi. [ water ] [ size 1/4" ] [ nc ] [ 120/240 v ] [ width 1-3/4" ] [ brand parker ] [ mfg# gp207 ] for coil use # 51-1205 for repair kit use # 51-1194
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.