Shop COMMERCIAL CHEF

AirFryer, Black, 0.6cuft, 120V, 1,500W

  • Mfr # CHMO17B
  • Zoro # G623359292

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Power Source
Electric
Overall Height
14 1/2 in
Basket Capacity
16 L
Pan Capacity
0.6 cu ft
Energy Star Compliant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHMO17B
Zoro #
G623359292
UPC #
810064695353
Country of Origin
China

Dimensions

Overall Height
14 1/2 in
Overall Depth
12 5/8 in
Overall Width
14 1/8 in
Fits Chest Size
Functions Include Air Fry, Bake, Broil, Roast, Toast, Warm, Mechanical Dials to Set Function, Temperature and Cook Time

Details

Power Source
Electric
Basket Capacity
16 L
Pan Capacity
0.6 cu ft
Energy Star Compliant
No
Weight
15 lb
Features
Functions Include Air Fry, Bake, Broil, Roast, Toast, Warm, Mechanical Dials to Set Function, Temperature and Cook Time
Phase
Single
Voltage
120V
Number of Compartments
1
Color
Black
Auto Shut-Off
Yes
Control Type
Dial
Current
12.5 A
Item
Air Fryer
Minimum Operating Temperature
195 Degrees F
Maximum Operating Temperature
450 Degrees F
Wattage
1,500 W
Material
Plastic, Stainless Steel
Power Source - TS Only
Electric
Power Source - old
Electric
Shell Material
Plastic, Stainless Steel
Wire Color
Black

Description

Air Fryer, Basket Capacity 16 L, Voltage 120V, Overall Height 14 1/2 in, Overall Width 14 1/8 in, Overall Depth 12 5/8 in, Wattage 1,500 W, Color Black, Energy Star Compliant No, Auto Shut-Off Yes, Current 12.5 A, Dishwasher Safe Yes, Features Functions Include Air Fry, Bake, Broil, Roast, Toast, Warm, Mechanical Dials to Set Function, Temperature and Cook Time, Material Plastic, Stainless Steel, Minimum Operating Temperature 195 Degrees F, Phase Single, Power Source Electric, Weight 15 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.