Shop ALLPOINTS
See all product information
Create Account
581069 Solenoid Valve3/4" 110/120V For Cleveland Range
Mfr # 581069
Zoro # G304895804
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Height
3 in
Fits Brand
Cleveland
Length
5 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 581069
- Zoro #
- G304895804
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 3 in
- Length
- 5 in
Details
- Item
- Solenoid Valve3
- Fits Brand
- Cleveland
- For Use With
- Range
- Weight
- 2.5 lbs
Description
[ brand parker ] [ mfg# 12fs3c2348acfgc05 ] [ steam ] [ size 3/4" ] [ nc ] [ 110/120 v ] [ width 3" ] for repair kit use # 51-1332 cleveland old style for new style valve use asco brand, our # 58-1101
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.