Shop ALLPOINTS
See all product information
Create Account
461102 Thermosta tk, 5/16 X 7-1/2, 42
Mfr # 461102
Zoro # G604882191
product price:Â
$
1,179.99
/ea
Free Shipping & Returns
Key Features
Width
1 in
Weight
0.8 lb
Height
1 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461102
- Zoro #
- G604882191
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 0.8 lb
- Item
- X Thermosta Tk
Description
[ t'stat - k ] [ temp 200-400 ] [ bulb 5/16" x 7-1/2" ] [ cap 42" ] [ 3/8" mpt stuff box ] "wells" grey & silver t'stat knob [ 2-3/8" dia ] [ off 375-225] [mount 0.187"] [flat down ] gen use dial a251, k-107, # 22-1006, off-400-200, black & silver, 4-way heavy duty knob. wells fryer doughnut kettle