Shop ALLPOINTS
See all product information
Create Account
581184 Solenoid Valve-240V
Mfr # 581184
Zoro # G304896009
product price:Â $371.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Weight
0.3 lb
Length
2 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 581184
- Zoro #
- G304896009
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 2 in
Details
- Weight
- 0.3 lb
- Item
- Solenoid Valve
Description
asco solenoid valve 240/220v, 60/50hz, 1/8" fpt in/out, 6.3watt blodgett counter convection steamer sn-3e, sn-4e, sn-5e
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.