Shop ALLPOINTS
See all product information
Create Account
8009483 Relay For Turbo Air (Refrigeration)
Mfr # 8009483
Zoro # G704884958
product price:Â
$
84.55
/ea
Key Features
Weight
0.1 lb
For Use With
Refrigeration
Fits Brand
Turbo Air
Height
1 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009483
- Zoro #
- G704884958
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 3 in
- Length
- 3 in
Details
- Weight
- 0.1 lb
- Item
- Relay
- For Use With
- Refrigeration
- Fits Brand
- Turbo Air
Description
relay compressor ( samsung ), 22-ohm, 3 pin fits turbo air models
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA